ABB RB14-10FS #18-#14AWG #10 Nylon Insulated Fork Terminal with Flanged Tongue, Blue
Description
Nylon Insulated Fork Terminal with Flanged Tongue, Length .94 Inches, Width .38 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack.PRODUCT FEATURES:- Fork terminals allow easy installation because screw needs only to be loosened. - A flanged-tongue fork with turned up tips provide fo extra holding protection. - Application Tools: WT145C, WT2000, WT112M, ERG4001, WT145A
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Flanged Tongue, Short Sleeve |
Conductor Size | 18 - 14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Tin Plated |
Color | Blue | Tang Type | Fork |
Temperature Rating | 105 degrees C | Width | 1.3 in |
Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant | Application | Insulated Varnish, Round Conductors |
UPC | 786210804149 |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |