![tabrb2257](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970898.jpg?preset=medium)
ABB RB2257 Sta-Kon® Insulated Vinyl Locking Fork Terminal, #10 stud, Blue
Description
STA-KON® vinyl-insulated locking fork terminal with expanded insulation. It enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | Temperature Rating | 105 degrees C |
Standards | UL File Number E9809 | UPC | 786210819488 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10K - UNIT - 10000 |