
ABB RC10-14FL Sta-Kon® Nylon Insulated Locking Fork Terminal - 1/4 stud, Yellow
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking |
Conductor Size | 12 - 10 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Tang Type | Fork |
Temperature Rating | 105 degrees C | Width | 1.3 in |
Standards | UL E9809 | UPC | 786210887548 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |