ABB RC1147 Sta-Kon® Vinyl Insulated Fork Terminal - #8 stud, Yellow
Description
STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 12 - 10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 786210703541 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |