![tabrc1157](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964873.jpg?preset=medium)
ABB RC1157 Sta-Kon® Vinyl Insulated Fork Terminal - #10 stud, Yellow
Description
Sta-KonĀ® vinyl insulated fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Barrel Type | Brazed Seam |
Temperature Rating | 105 degrees C | Standards | UL File Number E9809 |
UPC | 786210820309 |
Packages
500 - UNIT = (500) | 5000 - UNIT = 5000 |