
ABB TV14-8F-XV Catamount Insulated Vinyl Fork Terminal - #8 stud, Blue
Description
CATAMOUNT® Vinyl insulated fork terminal.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro Tin-Plated |
Color | Blue | Barrel Type | Brazed Seam |
Temperature Rating | 75 degrees C | For Use With | Round Conductors |
Standards | UL File Number E9809 | UPC | 728494144184 |
Packages
75 - UNIT = (75) | 900 - UNIT = 900 |