ABB A18-8FL Sta-Kon® Non-Insulated Locking Fork Terminal,#8 stud, Metallic
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 22 - 16 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Temperature Rating | 150 degrees C | Width | 1.63 in |
Standards | UL E9809 | UPC | 786210806655 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |