![tabb1410f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969651.jpg?preset=medium)
ABB B14-10F Sta-Kon® Non-Insulated Fork Terminal - #10 stud, Metallic
Description
Sta-KonĀ® non-insulated locking fork terminal with 18-14 AWG wire range and #10 size bolt is used. Made of electrolytic copper for high conductivity with electro-tin plated. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Fork Terminal | Type | Long Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Barrel Type | Serrated | Temperature Rating | 150 degrees C |
Standards | UL File Number E9809 | UPC | 786210803258 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |