![tabb148f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969651.jpg?preset=medium)
ABB B14-8F Sta-Kon® Non-Insulated Fork Terminal - #8 stud, Metallic
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 18 - 14 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Material | Copper |
Color | Metallic | Standards | UL E9809 |
UPC | 786210803210 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |