![tabb64](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969651.jpg?preset=medium)
ABB B64 Sta-Kon® Non-Insulated Fork Terminal - #6 stud, Metallic
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Tang Type | Fork | Barrel Configuration | Serrated |
Temperature Rating | 150 degrees C | Standards | UL E9809 Listed |
UPC | 786210809199 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10,000 |