![tabc1010fl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969026.jpg?preset=medium)
ABB C10-10FL Sta-Kon® Non-Insulated Locking Fork Terminal, #10 stud, Metallic
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Yellow |
Tang Type | Fork | Temperature Rating | 150 degrees C |
Width | 1.63 in | Standards | UL E9809 Listed |
UPC | 786210806761 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |