
ILSCO CANADA ACM-2/0 ADAPT COMPRESS PIN CONN2/0 CU ALUM
Description
Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.
Specifications
Brand Name | Ilsco | Sub Brand | ILSCO |
Item Name | Pigtail Adapter | Type | ACM, Long Sleeve, Round/Sector-Shaped |
Voltage Rating | 600 V | Conductor Size | 2/0 AWG Stranded |
Pin Size | 7/16 in dia | Contact Material | Aluminum |
Color | Silver | Barrel Type | Standard |
Temperature Rating | 90 °C | Standards | CSA File No. LR-29601, UL 486A-B, UL E62525 Listed |
Application | For Aluminum Pigtail Adaptor | UPC | 783669009101 |
Packages
10 - UNIT - (10) |