
ILSCO CANADA ACM-4/0 ClearChoice Compression Pigtail Adapter Long, Round White
Description
Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Compression Pigtail Adapter | Type | Long, Round |
Voltage Rating | 600 V | Conductor Size | 4/0 AWG |
Pin Size | 0.42 in dia x 1.22 in L | Contact Material | Aluminum |
Die Index Number | 12 | Color | White |
Series/Model | ACM | Barrel Type | Standard |
Barrel Size | 1-1/2 in | Temperature Rating | 90 °C |
Standards | UL 486A-B, UL File Number E62525, CSA File Number LR29601 | Application | For Terminating Connector |
UPC | 783669009149 |
Packages
10 - UNIT - (10) |