
ILSCO CANADA ACMN-1/0 AL CMP 1/0 T CULUS PIGTAIL
Description
Aluminum Compression Pigtail Adaptor Conductor size 10, Tin Plated, cULus.
Specifications
Brand Name | Ilsco | Item Name | Compression Pigtail Adapter |
Voltage Rating | 600 V | Conductor Size | 1/0 AWG |
Pin Size | 0.29 in dia x 0.84 in L | Insulation Material | Aluminum |
Color | Tan | Finish | Tin-Plated |
Barrel Type | Chamfered | Temperature Rating | 90 °C |
Standards | cULus Listed | UPC | 783669021318 |
Packages
1 - UNIT - 1 |