![ilsacmn350](/images/no-image-en.png)
ILSCO CANADA ACMN-350 ADAPT PIGTAIL 350 MCM
Description
Aluminum Compression Pigtail Adaptor Conductor size 350, Tin Plated, cULus.
Specifications
Brand Name | Ilsco | Item Name | Pigtail Connector |
Voltage Rating | 600 V | Conductor Size | 350 MCM |
Pin Size | 37/64 in dia x 1-11/32 in L | Contact Material | Aluminum |
Color | Brown | Standards | CSA Certified, UL 941R |
UPC | 783669021424 |
Packages
1 - UNIT - 1 |