Abbotsford
ilsacmn30

ILSCO CANADA ACMN-3/0 AL CMP 3/0 T CULUS PIGTAIL

Price $34.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ACMN-3/0

Description

Aluminum Compression Pigtail Adaptor Conductor size 30, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Compression Pigtail Adapter
Voltage Rating 600 V Conductor Size 3/0 AWG
Pin Size 0.37 in dia x 1.22 in L Insulation Material Aluminum
Color White Finish Tin-Plated
Barrel Type Chamfered Temperature Rating 90 °C
Standards cULus Listed UPC 783669021349

Packages

1 - UNIT - 1