ILSCO CANADA ACMN-500 AL CMP 500 T CULUS PIGTAIL
Description
Aluminum Compression Pigtail Adaptor Conductor size 500, Tin Plated, cULus.
Specifications
Brand Name | Ilsco | Item Name | Compression Pigtail Adapter |
Voltage Rating | 600 V | Conductor Size | 500 kcmil |
Pin Size | 0.68 in dia x 1.6 in L | Insulation Material | Aluminum |
Color | Pink | Finish | Tin-Plated |
Barrel Type | Chamfered | Temperature Rating | 90 °C |
Standards | cULus Listed | UPC | 783669021455 |
Packages
10 - UNIT - (10) |