![ilsaco40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305351517.jpg?preset=medium)
ILSCO CANADA ACO-4/0 Ilsco Aluminum Offset Pigtail Adaptor
Description
Dual rated aluminum offset pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Compression Pigtail Adapter | Type | Long Sleeve, Round, Offset |
Voltage Rating | 600 V | Conductor Size | 4/0 AWG |
Contact Material | Aluminum | Color | Silver,White |
Series/Model | ACO | Barrel Type | Standard |
Temperature Rating | 90 °C | Standards | CSA File No. LR-29601, UL 486A-B, UL E62525 |
Application | Terminating Connector | UPC | 783669009545 |
Packages
10 - UNIT - (10) |