![ilsacon300](/images/no-image-en.png)
ILSCO CANADA ACON-300 AL CMP 300 T CULUS OFFSET PIGT
Description
Aluminum Compression Pigtail Adaptor offset, Conductor size 300, Tin Plated, cULus.
Specifications
Brand Name | Ilsco | Item Name | Off-Set Compression Pigtail Adapter |
Voltage Rating | 600 V | Conductor Size | 300 kcmil |
Pin Size | 0.53 in dia x 1.47 in L | Insulation Material | Aluminum |
Color | Brown | Finish | Tin-Plated |
Barrel Type | Chamfered | Temperature Rating | 90 °C |
Standards | cULus Listed | UPC | 783669021417 |
Packages
1 - UNIT - 1 |