
ILSCO CANADA ACON-4/0 AL CMP 4/0 T CULUS OFFSET PIGT
Description
Aluminum Compression Pigtail Adaptor offset, Conductor size 4/0, Tin Plated, cULus.
Specifications
Brand Name | Ilsco | Item Name | Off-Set Compression Pigtail Adapter |
Voltage Rating | 600 V | Conductor Size | 4/0 AWG |
Pin Size | 0.42 in dia x 1.28 in L | Insulation Material | Aluminum |
Color | White | Finish | Tin-Plated |
Barrel Type | Chamfered | Temperature Rating | 90 °C |
Standards | cULus Listed | UPC | 783669021370 |
Packages
1 - UNIT - 1 |