Abbotsford
tabmd40m3

ABB MD40M-3 Color-Keyed® KUBE Male (One Load) Copper Motor Pigtail Disconnect, Purple

Price $88.7527 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD40M-3
Documents Documents

Description

COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 3/4 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Male Disconnect Type One Load
Conductor Size 4/0 AWG Contact Material Copper
Color Purple Finish Tin Plated
Barrel Size #3 Standards UL E9809
UPC 786210840611

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30 7560 - UNIT = 7560
This website uses cookies to ensure you get the best experience on our website. Read more
Ok