![tabmd6f1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970415.jpg?preset=medium)
ABB MD6F-1 Color-Keyed® KUBE Female Copper Motor Pigtail Disconnect, Blue
Description
COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 1/2 inch strip length.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Motor Pigtail Female Disconnect | Type | Motor Lead Female Disconnect |
Conductor Size | 13.3 mm² | Contact Material | Copper |
Color | Blue | Finish | Tin Plated |
Barrel Size | #1 | Standards | UL File Number E9809 |
UPC | 786210786834 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 7840 - UNIT = 78400 |