Abbotsford
tabmd10f3

ABB MD10F-3 Color-Keyed® Motor Pigtail Disconnect, Pink

Price $101.1372 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD10F-3
Documents Documents

Description

COLOR-KEYED® Motor pigtail female connector, one line to two load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 9/16 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Female Disconnect Type Motor Lead Female Disconnect
Conductor Size 1/0 AWG Contact Material Copper
Color Pink Finish Tin Plated
Barrel Size #3 Standards UL E9809
UPC 786210840482

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30 2352 - UNIT = 23520
This website uses cookies to ensure you get the best experience on our website. Read more
Ok