![tabmd1210m1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970349.jpg?preset=medium)
ABB MD1210M-1 Color-Keyed® KUBE Male Copper Motor Pigtail Disconnect, Yellow
Description
Color-Keyed® male motor pigtail connectors constructed of high-conductivity copper with tin-plating. 2 wire, No need for nuts, bolts and washers or insulating tape-simply slide on reusable boot. Total assembly fits into tight motor housings.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Motor Pigtail Male Disconnect | Type | One Load, Short |
Conductor Size | 12-10 AWG | Contact Material | Copper |
Color | Yellow | Finish | Tin Plated |
Barrel Size | #1 | Standards | UL E9809 |
UPC | 786210786780 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 7840 - UNIT = 78400 |