![tabmd2f3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970349.jpg?preset=medium)
ABB MD2F-3 Color-Keyed® KUBE Female Copper Motor Pigtail Disconnect, Brown
Description
COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 17/32 inch strip length.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Motor Pigtail Female Disconnect | Type | Motor Lead Female Disconnect |
Conductor Size | 2 AWG | Contact Material | Copper |
Color | Brown | Finish | Tin Plated |
Barrel Size | #3 | Standards | UL E9809 |
UPC | 786210838618 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 2352 - UNIT = 23520 |