Abbotsford
tabmd30f3

ABB MD30F-3 Color-Keyed® KUBE Female Copper Motor Pigtail Disconnect, Orange

Price $119.4090 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD30F-3
Documents Documents

Description

COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 11/16 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Female Disconnect Type Non-Insulated, Sleeve
Conductor Size 3/0 AWG Contact Material Copper
Color Orange Finish Tin Plated
Standards UL E9809 Listed UPC 786210840543

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok