![buraypo20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905796.jpg?preset=medium)
HUBBELL 2.70 inch 2/0 AWG Burndy Type AYPO Hyplug Aluminum Compression Pin Adapter
Description
Aluminum Compression Pin Adapter, 2/0 AWG, 0.33" Plug Dia, 1.09" Plug Length, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hyplug™ |
Item Name | Compression Pin Adapter | Type | Insulated, Offset |
Conductor Size | 2/0 AWG | Conductor Type | Stranded Aluminum and Copper |
Insulation Type | Rubber | Pin Length | 19 in |
Voltage Rating | 600 - 35000 V | Material | Aluminum |
Series | AYPO | Color Code | White |
Connection Type | OFFSET PIN | Finish | Tin-Plated,Tin-Plated |
Temperature Rating | 90 °C | Overall Length | 2.7 in |
Color | Electro-Tin Plated | For Use With | Aluminum and Copper Conductors |
Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant | Application | Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets |
UPC | 781810738306 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |