![buraypo500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905796.jpg?preset=medium)
HUBBELL 0.68 inch 500 kcmil Burndy Type AYPO Hyplug Aluminum Compression Pin Adapter
Description
Aluminum Compression Pin Adapter, 500 kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Hyplug™ |
Item Name | Pin Adapter | Type | AYPO, Offset |
Conductor Size | 500 kcmil | Conductor Type | Commercial Stranded Aluminum and Copper |
Insulation Type | Rubber | Voltage Rating | 35000 V |
Material | Aluminum | Connection Type | OFFSET PIN |
Finish | Tin Plated | Dimensions | 3.43 in L |
Temperature Rating | 90 °C | Overall Length | 3.43 in |
Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant | Application | Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets |
UPC | 781810738481 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |