
HUBBELL KAPO350 Pin Adaptor Off-Centered Mechanical Pin Adaptor 1/0 - 350 Mechanical Pin Adaptor; Off-Centered Pin 1/0 AWG - 350 kcmil, 6-1/0 AWG
Description
350 Kcmil pin adaptor, Torque: 500 N lb, Voltage: 600 V.
Specifications
Brand Name | Burndy | Sub Brand | Pin Adaptor |
Item Name | Off-Centered Mechanical Pin Adaptor | Type | 1/0 - 350 Mechanical Pin Adaptor; Off-Centered Pin |
Conductor Size | 1/0 AWG - 350 kcmil, 6-1/0 AWG | Barrel Size | 1.34 in |
Conductor Type | Stranded Aluminum and Copper | Pin Diameter | 1.38 in |
Insulation Type | Plastisol | Voltage Rating | 600 V |
Material | Aluminum | Amperage Rating | 350 A |
Connection Type | Offset | Dimensions | 2-3/4 in L x 1-1/2 in W x 2 in H |
Standards | UL 486A-486B | Application | Terminate Upsized Conductor or Fine Strand Conductor into Mechanical Connectors Found in Molded Case Circuit Breakers, Panel Board Equipment and Other Switchgear |
UPC | 621945493360 |
Packages
1 - UNIT - 1 |