HUBBELL 700/750 kcmil, 0.81 inch Plug Dia, 1.76 inch Plug Length, Burndy Aluminum Compression Pin Adapter, Al/Cu Rated
Description
Aluminum Compression Pin Adapter, 700/750 kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Hyplug™ |
Item Name | Pin Adapter | Type | Aluminum Pin Adapters |
Conductor Size | 900-700 kcmil Compact Aluminum | Conductor Type | Copper |
Insulation Type | Rubber | Voltage Rating | 35000 V |
Material | Aluminum | Color Code | Yellow |
Insulation Material | Aluminum | Connection Type | Compression |
Finish | Tin Plated | Dimensions | 0.81 in dia x 1.76 in L |
Temperature Rating | 194 °C | Overall Length | 4.16 in |
Standards | UL 486A-486B Listed | Application | For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets |
UPC | 781810738535 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |