![taboapa20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140956011.jpg?preset=medium)
ABB OAPA-2/0 2/0 AWG Type OAPA Offset Pin Style Color-Coded Compression Connector
Description
Aluminum Solid Pin Terminals Offset Pin Style with Insulating EDPM Rubber Boot, Wire Size 2/0 AWG, Overall Length 2.21 Inches (56.13mm), Tin Plated, Die Code 66, White.PRODUCT FEATURES:- Optimum design to allow a reliable termination of aluminum or copper- Easily transition large aluminum cables into mechanical lugs- Simplify installations in tight working spaces- Knurled pins provide a solid contact area to ensure low-resistance connection- Manufactured from high-conductivity aluminum alloy- Tin plated to eliminate the possibility of galvanic corrosion- Pre-filled with oxide inhibitor to ensure airtight termination- Kitted with an insulating boot to eliminate taping
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Solid Offset Pin Adapter with Insulating Boot | Type | Aluminum Pin Terminal |
Conductor Size | 2/0 AWG | Barrel Size | 0.85 in dia |
Pin Diameter | 0.33 in | Pin Length | 0.84 in |
Voltage Rating | 600 V | Material | Aluminum |
Series | OAPA | Color Code | White |
Insulation Material | EPDM | Dimensions | 1.08 in dia x 3.22 in L Boot |
Overall Length | 2.21 in | Color | White |
Standards | UL File Number E63167, CSA Certified | Application | Termination of Aluminum or Copper Conductors to Mechanical Lugs |
UPC | 075114133678 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |