ABB .85 inch Sta-Kon Insulated Vinyl Pin Terminal, Red
Description
STA-KON® Vinyl insulated pin terminal. Provide an easy and effective way to terminate stranded wire into european/metric style terminal blocks. Designed to prevent shorting, wire strand loss and/or wire pullout resulting from improper termination of stranded wire. Designed to meet emerging global standards which require wire-to-metric style terminal block installations be terminated with a “pin” style terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Pin Terminal | Type | Short Sleeve |
Conductor Size | 22-18 AWG | Insulation Type | Insulated Vinyl |
Voltage Rating | 300 V | Material | Copper |
Insulation Material | Vinyl | Finish | Electro Tin-Plated |
Temperature Rating | 105 degrees C | Color | Red |
Application | Terminate Stranded Wire into European/Metric-Style Terminal Blocks | UPC | 786210034188 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10,000 |