![burtp1014](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/145823401.jpg?preset=medium)
HUBBELL 12-10 AWG, 1/4 inch Stud Burndy Type TP Vinylug Vinyl Insulated Copper Terminal Ring Tongue, Yellow
Description
Copper Terminal, Ring Tongue, 12-10 AWG, 1/4" Stud, Vinyl Insulated, Tin Plated,Wire strip Length:19/64".
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Ring Terminal | Type | TP, Short Sleeve |
Conductor Size | 12-10 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | Copper |
Finish | Electro-Tin Plated | Color | Yellow |
Temperature Rating | 105 °C | Wire Strip Length | 19/64 in |
Length | 0.988 in | Width | 0.53 in |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Commercial and Light Duty Industrial Control and Power Circuit Applications |
UPC | 781810711040 |
Packages
50 - UNIT - (50) |