![burtp1010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/145823401.jpg?preset=medium)
BURNDY TP1010 12-10 AWG, #8 - #10 Stud Burndy® Type TP Vinylug™ Vinyl Insulated Copper Terminal Ring Tongue, Yellow
Description
Copper Terminal, Ring Tongue, 12-10 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated,Wire strip length:19/64".
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | Copper |
Finish | Electro Tin Plated | Color | Yellow |
Series | TP | Tang Type | Ring |
Barrel Configuration | Funnel Entry | Temperature Rating | 105 °C |
Wire Strip Length | 19/64 in | Die Index Number | A |
Length | 1.03 in | Width | 0.36 in |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Commercial and Light Duty Industrial Control and Power Circuit Applications |
UPC | 781810710845 |
Packages
50 - UNIT - (50) |