![burtp108](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/145823401.jpg?preset=medium)
BURNDY TP108 12-10 AWG, #6 - #8 Stud Burndy® Type TP Vinylug™ Vinyl Insulated Copper Terminal Ring Tongue, Yellow
Description
Copper Terminal, Ring Tongue, 12-10 AWG, #6-#8 Stud, Vinyl Insulated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Ring Terminal | Type | TP, Short Sleeve |
Conductor Size | 12-10 AWG | Voltage Rating | 600 V |
Insulation Material | PVC | Material | Electrolytic Copper |
Finish | Tin Plated | Color | Yellow |
Tang Type | Ring | Wire Strip Length | 19/64 in |
Length | 0.772 in | Width | 0.36 in |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Commercial and Light Duty Industrial Control and Power Circuit |
UPC | 781810710647 |
Packages
50 - UNIT - (50) |