![burtp1410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148793131.jpg?preset=medium)
BURNDY TP1410 16-14 AWG, #8 - #10 Stud Burndy® Type TP Vinylug™ Vinyl Insulated Copper Terminal Ring Tongue, Blue
Description
Copper Terminal, Ring Tongue, 16-14 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Ring Terminal | Type | TP, Short Sleeve |
Conductor Size | 16-14 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | Copper |
Finish | Electro-Tin Plated | Color | Blue |
Temperature Rating | 105 °C | Wire Strip Length | 13/64 in |
Length | 0.91 in | Width | 0.31 in |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Commercial and Light Duty Industrial Control and Power Circuit Applications |
UPC | 781810712849 |
Packages
100 - UNIT - (100) |