![burtp146](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148793131.jpg?preset=medium)
BURNDY TP146 16-14 AWG, #4 - #6 Stud Burndy® Type TP Vinylug™ Vinyl Insulated Copper Terminal Ring Tongue, Blue
Description
Copper Terminal, Ring Tongue, 16-14 AWG, #4-#6 Stud, Vinyl Insulated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Ring Terminal | Type | Ring Tongue |
Conductor Size | 16-14 AWG | Stud Size | 0.112 - 0.138 in |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Blue | Insulation Diameter | 0.18 in |
Tang Type | Ring | Length | 0.80 in |
Width | 0.25 in | Standards | UL 467, CSA Certified |
Application | Commercial and Light Duty Industrial Control and Power Circuit Applications | UPC | 781810712443 |
Packages
100 - UNIT - (100) |