Abbotsford
burtp148

BURNDY TP148 16-14 AWG #6 - #8 Stud Burndy® Type TP Vinylug™ Vinyl Insulated Copper Terminal Ring Tongue, Blue

Price $0.7700 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:TP148
Documents Documents

Description

Copper Terminal, Ring Tongue, 16-14 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated,Wire strip Length:13/64".

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Ring Tongue Terminal Type Ring Tongue
Conductor Size 16-14 AWG Stud Size #6 - #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Insulation Diameter 0.18 in Tang Type Ring
Temperature Rating 105 °C Wire Strip Length 13/64 in
Length 0.91 in Width 0.31 in
Standards UL 467 Listed Application For Commercial and Light Duty Industrial Control and Power Circuit Applications
UPC 781810712641

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok