![mmmrv1010q](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11592243.jpg?preset=medium)
3M CANADA RV10-10Q 12-10 AWG 3M™ Ring Tongue Terminal, 25/Pack
Description
3M™ Highland™ Ring Terminal RV10-10Q accepts a wire range of AWG 12-10 and has a stud size of 10. This ring is a standard style of tongue and is considered the safest and most reliable 3M™ Highland™ Terminal. The 3M™ Highland™ Ring Terminals are UL Listed and CSA Certified.
Specifications
Brand Name | 3M | Sub Brand | Highland™ |
Item Name | Ring Terminal | Conductor Size | 12-10 AWG |
Stud Size | #10 | Insulation Material | PVC |
Material | Plastic | Color | Yellow |
Tang Type | Ring | Width | 0.38 in |
Standards | UL Listed, CSA Certified | UPC | 051128600320 |
Packages
10 - UNIT - (10) |