![marmtv10610ms](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286429665.jpg?preset=medium)
ABB MTV10-610MS 10-12 AWG Vinyl Insulated Ring Terminal
Description
Vinyl insulated ring terminal with wire range 12 to 10 AWG. Bolt hole No.10, 8, 6.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Ring Terminal | Type | Vinyl Insulated Ring Terminal |
Conductor Size | 12-10 AWG | Stud Size | #10, #8, #6 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | UPC | 067396014134 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 500 - UNIT = 500 |