![marmtv1010r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338759205.jpg?preset=medium)
ABB MTV10-10R 12-10 AWG #10 Stud Marrette Vinyl Insulated Ring Terminal, Yellow
Description
Terminal ring.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | For Use With | Round Conductors |
UPC | 067396011959 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 500 - UNIT = 500 |