![marmtv1014r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330934752.jpg?preset=medium)
ABB MTV10-14R 10-12 AWG 1/4 Stud Marrette® Vinyl Insulated Ring Terminal
Description
Terminal fork.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Ring Terminal | Type | Short Sleeve, Insulated |
Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | For Use With | Round Conductors |
UPC | 067396011973 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 500 - UNIT = 500 |