
ABB MTV14-610MS 16-14 AWG Marrette® Insulated Ring Terminal, Vinyl
Description
Terminal ring.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | For Use With | Round Conductors |
UPC | 067396012147 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 100 - UNIT - (100) | 1000 - UNIT = 1000 |