![marmtv148r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350153201.jpg?preset=medium)
ABB MTV14-8R 16-14 AWG #8 Stud Marrette® Vinyl Insulated Ring Terminal
Description
Terminal ring.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Red | For Use With | Round Conductors |
UPC | 067396012079 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |