![marmtv1400qs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16495505.jpg?preset=medium)
ABB MTV14-00QS #18-14 AWG Marrette® Quick Splice
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Quick Splice Connector | Type | Quick Splice |
Conductor Size | 18-14 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | PVC |
Color | Blue | UPC | 067396012567 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = (100) | 480 - UNIT = 480 |