![marmtv18610ms](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11710233.jpg?preset=medium)
ABB MTV18-610MS 22-18AWG #10 Stud Marrette® Insulated Ring Terminal, Vinyl
Description
Terminal ring.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 22-16 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | PVC |
Color | Red | Tang Type | Ring |
UPC | 067396012154 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |