ABB MTV18-14R 18-22 AWG 1/4 Stud Marrette® Insulated Ring Terminal, Vinyl
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Ring Terminal | Type | Ring Terminal |
Conductor Size | 22-16 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | PVC | Color | Red |
Tang Type | Ring | UPC | 067396012093 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |