![panpn1810rc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266757218.jpg?preset=medium)
PANDUIT PN18-10R-C 22–18AWG #10 Type PN-R Non-Insulated Ring Terminal (100/Pack), Red
Description
Ring Terminal, 22 – 18 AWG, #10 stud size, nylon insulated, standard package.PRODUCT FEATURES: - Ring tongue design assures a secure connection in high vibration applications- Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications- Internal barrel serrations assure good wire contact and maximum tensile strength - UL Flammability UL 94V-2/HB, maximum insulation temperature 221°F (105°C)- UL and CSA rated up to 600 V per UL 486A/B
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Ring Terminal |
Conductor Size | 22-18 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Tin Plated |
Color | Red | Barrel Type | Standard |
Tang Type | Ring | Barrel Length | 0.44 in |
Temperature Rating | 221 °F | Width | 0.31 in |
Standards | UL 587H, E52164 Listed, CSA LR31212 | UPC | 074983800063 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |