
PANDUIT 1/4 inch #8 AWG Vinyl Insulated Narrow Ring Terminal, Red
Description
The PV8-14R-TY Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Type | Ring Terminal | Voltage Rating | 600 V |
Material | Copper | Finish | Tin-Plated |
Color | Red | Barrel Type | Funnel |
Barrel Length | 0.65 in | Temperature Rating | 221 F |
Width | 0.47 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
UPC | 074983422012 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |