Abbotsford
panpv838rqy

PANDUIT 3/8 inch 8 AWG Type PV-R Ring Terminal Large Wire Vinyl Insulated, Red

Price $2.5217 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV8-38R-QY
Documents Documents

Description

Ring Terminal, large wire, 8 AWG, 3/8" stud size, vinyl insulated, standard package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications• Brazed seam protects terminal barrel from splitting during the crimp process

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose Piece
Conductor Size 8 AWG Stud Size 3/8 in
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Red Barrel Type Funnel
Tang Type Ring Barrel Length 0.38 in
Barrel Configuration Funnel Entry Temperature Rating 221 °F
Width 0.59 in Standards UL 587H, E52164 Listed
UPC 074983695096

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok